14MX112S37-3525
Description
14MX112S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756650
Part # 14MX112S37-3525
BDI # 24301808
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX112S20-3525
Description
14MX112S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756649
Part # 14MX112S20-3525
BDI # 24301806
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
20