348MT20AF-L44S1F
Description
348MT20AF L44S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1F
BDI # 924636
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-L44S1D
Description
348MT20AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1D
BDI # 924635
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-L44S1B
Description
348MT20AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1B
BDI # 924634
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-L33SR
Description
348MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L33SR
BDI # 924633
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-F1.125
Description
348MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-F1.1250
BDI # 924622
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20