4314MG20BF-2517
Description
4314MG20BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG20BF-2517
BDI # 922742
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed