Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
645MT25AF-SH

COMPARE

645MT25AF-SH

Description
645MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 645MT25AF-SH

BDI # 926950

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 111.989
Inch - Metric: Metric
Outside Diameter - Inch: 3.965
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
645MT15AF-SH

COMPARE

645MT15AF-SH

Description
645MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 645MT15AF-SH

BDI # 926949

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 111.989
Inch - Metric: Metric
Outside Diameter - Inch: 3.965
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY