H100B17F X 2-7/16
Description
H100B17F-2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT
Part # 100BS17 2 7/16
BDI # 917224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T B-STYLE W/HT
Part # 100P11
BDI # 918548
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100Q12
Description
H100Q12 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 12T B-STYLE W/HT
Part # 100Q12
BDI # 918549
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
H100E23
Description
H100E23 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 23T QD-BUSH W/HT
Part # 100E23H
BDI # 920194
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed
H100B9F X 1
Description
H100B9F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 100BS9 1
BDI # 917284
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore