H80B19
Description
H80B19 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 19T B-STYLE W/HT
Part # 80B19HT
BDI # 914001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
H80A19
Description
80A19 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 19T A-PLATE W/HT
Part # 80A19
BDI # 913822
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
H80B19F X 1
Description
H80B19F X 1 ROLLER CHAIN SPROCKET ; 1" P 19T1" BORE HARDENDED
Part # 80BS19HT 1
BDI # 917021
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
39348
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
H80B19F X 1-1/4
Description
H80B19F X 1-1/4 ROLLER CHAIN SPROCKET
Part # 80BS19HT 1 1/4
BDI # 917023
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
39350
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.593
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore