Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
11214MT40A-3020
Description
11214MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-3020
BDI # 922911
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
11214MT40A-E
Description
11214MT40A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-E
BDI # 922912
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
1128MG21B-2517
Description
1128MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG21B-2517
BDI # 921933
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
21
11214MG125A-6050
Description
11214MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG125A-6050
BDI # 921927
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
125