Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
HMTA010-20H20BZHVN3 380V 60HZ 3C P1

COMPARE

HMTA010-20H20BZHVN3 380V 60HZ 3C P1

Description
TSUBAKI HMTA010-20H20BZHVN3 380V 60HZ 3C P1

TSUBAKI

Part # HMTA010-20H20BZHVN3 380V 60HZ 3C P1

BDI # 23950734

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.1KW
Nominal Max Output RPM: 90
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 2
Nominal Center Distance - Inch: 0.079
Mounting Method: Direct Mounted
Overall Length - Inch: 10.472

Price Inventory : Available to order
Loading Price
QTY
HMTA010-20H20BZHVN3 380V 60HZ 3C P3

COMPARE

HMTA010-20H20BZHVN3 380V 60HZ 3C P3

Description
TSUBAKI HMTA010-20H20BZHVN3 380V 60HZ 3C P3

TSUBAKI

Part # HMTA010-20H20BZHVN3 380V 60HZ 3C P3

BDI # 23950735

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.1KW
Nominal Max Output RPM: 90
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 2
Nominal Center Distance - Inch: 0.079
Mounting Method: Direct Mounted
Overall Length - Inch: 10.472

Price Inventory : Available to order
Loading Price
QTY
GMTA020-18U20BHN3

COMPARE

GMTA020-18U20BHN3

Description
TSUBAKI GMTA020-18U20BHN3

TSUBAKI

Part # GMTA020-18U20BHN3

BDI # 23946460

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 90
Reducer Type: Inline
Motor Included: Yes

Inch - Metric: Metric
Other Features: Brake Type
Mounting Method: Direct Mounted
Overall Length - Inch: 11.457
Overall Width - Inch: 6.87

Price Inventory : Available to order
Loading Price
QTY