H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H60B20F X 1-7/16
Description
H60B20F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 60BS20HT 1 7/16
BDI # 916823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39137
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572959
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
H35B20
Description
H35B20 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 20T B-STYLE W/HT
Part # 35B20HT
BDI # 913888
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed