Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
718MG62AF-3020

COMPARE

718MG62AF-3020

Description
718MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 718MG62AF-3020

BDI # 922857

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
718MG36AF-2517

COMPARE

718MG36AF-2517

Description
718MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 718MG36AF-2517

BDI # 922856

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
718MG12BF-2012

COMPARE

718MG12BF-2012

Description
718MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 718MG12BF-2012

BDI # 922855

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 191.999
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY