19214MT85A-F1.875
Description
19214MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT85A-F1.8750
BDI # 923276
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
21614MT85A-F1.750
Description
21614MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT85A-F1.7500
BDI # 923395
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
21614MT40A-F1.250
Description
21614MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT40A-F1.2500
BDI # 923362
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
21614MT40A-F1.125
Description
21614MT40A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT40A-F1.1250
BDI # 923361
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
21614MT115A-F2.500
Description
21614MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT115A-F2.500
BDI # 923345
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115