P44-14MGT-40
Description
P44-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 44T 40MM BELT W MPB
Part # P44-14MGT-40
BDI # 1125729
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed