22210-77-300
Description
GBC.22210-77-300 RADIAL BALL BEARING ; 0..625"X1.375"X0.437"
Part # 22210-77-300
BDI # 426004
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270641
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
F61900-2RS
Description
F61900-2RS DEEP GROOVE BALL BEARING ; FLANGED SEALED
Part # F61900-2RS
BDI # 199120
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
25 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F61802-2RS
Description
F61802-2RS DEEP GROOVE BALL BEARING ; FLANGED SEALED
Part # F61802-2RS
BDI # 199105
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
26 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
G1104-KRR-B-AS2/V
Description
G1104-KRR-B-AS2/V RDL INSERT BALL BRG ; NON RETURNABLE
Part # G1104-KRR-B-AS2/V
BDI # 1172930
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Global Part Number GPN:
562073
Mounting Method:
Eccentric Collar
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No