60SH14
Description
60SH14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR SH BUSHING
Part # 60SH14
BDI # 623651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
31078
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
40BS18 1 7/16
Description
40BS18 1 7/16 ROLLER CHAIN SPROCKET ; 1/2" P 18T 1-7/16" BORE
Part # 40BS18 1 7/16
BDI # 619597
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
34425
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
60BS11W 1 1/4
Description
60BS11W 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/4" BORE WENCH SPKT
Part # 60BS11W 1 1/4
BDI # 622703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Winch Sprocket | With 2 Set Screw
Global Part Number GPN:
34074
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
50SDS45
Description
50SDS45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR SDS BUSHING
Part # 50SDS45
BDI # 622143
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31027
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
50BTB18H
Description
50BTB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR 1610 BUSHING
Part # 50BTB18H
BDI # 621901
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32127
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed