Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
460842
Bushing Series:
SH
SCXT315C SCR CONV REDCR
Description
SCXT315C SCR CONV REDCR ; DOUBLE REDUCTION 14.88 RATIO SHAFT MOUNT
Part # 243525
BDI # 270952
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
117.6
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
14.88:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
SDS X 24MM-KW
Description
SDS X 24MM-KW QD BUSHING ; 24MM BORE 55.55MM OD 34.925MM LTB
Part # 120094
BDI # 257097
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
460744
Bushing Series:
SDS