7230BMG
Description
7230BMG ANGULAR CONTACT BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 7230BMG
BDI # 1187719
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)