H50A28
Description
50A28 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 28T A-PLATE W/HT
Part # 50A28
BDI # 913787
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore