Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Ethylene Propylene
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
638004
25X45X11ETCN1
Description
25X45X11ETCN1 LIP SHAFT SEAL ; EPDM DBL SPRING RUBBERIZED
Part # 25X45X11ETCN1
BDI # 877419
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Ethylene Propylene
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Short Flex High Pressure Design
Global Part Number GPN:
643507
1162518 / 11.625X13.125X0.75 HS8 M
Description
CRSEAL 1162518/ 11.625X13.125X0.75 HS8 M ; SGL LIP SEAL
Part # 1162518 / 11.625X13.125X0.75 HS8 M
BDI # 1239733
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Ethylene Propylene
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606050
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Ethylene Propylene
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
637591
030862ETC-BX
Description
030862ETC-BX LIP SHAFT SEAL ; MTO EPDM DBL SPRING RUBBERIZED
Part # 030862ETC-BX
BDI # 877307
Features
Housing Bore - Millimeter:
21.996
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Ethylene Propylene
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10.008
Inch - Metric:
Inch
Global Part Number GPN:
643392