21702-0288
Description
21702-0288 HI-PERFORMANCE SEAL ; NON RETURNABLE 25MM ID X 38MM OD
Part # 21702-0288
BDI # 22819874
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
25058-4058
Description
25058-4058 OIL SEAL ; NON RETURNABLE 292MM ID X 330MM OD
Part # 25058-4058
BDI # 22829681
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.5
Shaft Diameter - Millimeter:
292.1
Inch - Metric:
Inch
25058-3552
Description
25058-3552 HI-PERFORMANCE SEAL ; NON RETURNABLE 191MM IDX229MM ODX16MM W
Part # 25058-3552
BDI # 22835981
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
21702-0291
Description
21702-0291 HI-PERFORMANCE SEAL ; NON RETURNABLE 25MM ID X 41MM OD X 8MM W
Part # 21702-0291
BDI # 22830624
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
25058-2657
Description
25058-2657 HI-PERFORMANCE SEAL ; NON RETURNABLE 108MM IDX133MM ODX13MM W
Part # 25058-2657
BDI # 22801707
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.25
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch