RM3Q-5.167-210TC-210TC
Description
0270-03086 ; RM3Q-5.167-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-5.167-210TC-210TC
BDI # 482416
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.88
RM3Q-4.045-180TC-180TC
Description
0270-03076 ; RM3Q-4.045-180TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-4.045-180TC-180TC
BDI # 482406
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.38
RM3Q-2.964-210TC-210TC
Description
0270-03074 ; RM3Q-2.964-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.964-210TC-210TC
BDI # 482404
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.88
RM3Q-2.964-210TC-180TC
Description
0270-03073 ; RM3Q-2.964-210TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.964-210TC-180TC
BDI # 482403
Features
Mounting Frame:
Input 213TC/215TC | Output 182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.38
RM3C-4.045-210TC-210TC
Description
0270-03110 ; RM3C-4.045-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3C-4.045-210TC-210TC
BDI # 482440
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.57