P192-14MGT-170
Description
P192-14MGT-170 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 170MM W
Part # 77117192
BDI # 1125508
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170