23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM961511-2
Description
LM961511-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17.996" OD 1-7/8" WD
Part # LM961511-2
BDI # 1365340
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
17.996
Outside Diameter - Millimeter:
457.098
Other Features:
Light Medium Duty
Global Part Number GPN:
646902
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
LM961511
280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
23156EMBW45CC08
Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN
Part # 23156EMBW45CC08
BDI # 20054037
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM266410-2
Description
HM266410-20666 TAPERED ROLLER BRG CUP ; SINGLE 18-24 OD
Part # HM266410-20666
BDI # 1359047
Features
Component:
Cup
Width - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Other Features:
Heavy Medium Duty
Global Part Number GPN:
645714
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
HM266410