LM451349-2
Description
LM451349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 11/2" BORE 2-1/4" WD
Part # LM451349-2
BDI # 1364443
Features
Component:
Cone
Width - Millimeter:
57.15
Inch - Metric:
Inch
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
Light Medium Duty
Global Part Number GPN:
648104
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
LM451349
280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
23156EMBW45CC08
Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN
Part # 23156EMBW45CC08
BDI # 20054037
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE128111-2
Description
EE128111-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # EE128111-2
BDI # 1354533
Features
Component:
Cone
Width - Millimeter:
67.666
Inch - Metric:
Inch
Bore - Millimeter:
280.187
Bore - Inch:
11.031
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649653
Precision Class:
Standard
Width - Inch:
2.664
Basic Number:
EE128111
M249749-2
Description
M249749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 10" BORE 2-13/16" WD
Part # M249749-2
BDI # 1365876
Features
Component:
Cone
Width - Millimeter:
71.45
Inch - Metric:
Inch
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
2.813
Basic Number:
M249749