Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Bronze
Internal Clearance:
C1-Extra Tight
Snap Ring:
No
Number of Bearings:
1 (Single)
7230WN MBR SU
Description
7230WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7230WN MBR SU
BDI # 1350473
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254925
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
3MM9340WICRSUL
Description
3MM9340WICRSUL PRECISION BALL BEARING ; POR NON RETURNABLE
Part # 3MM9340WICRSUL
BDI # 1340411
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MM9340WI SUH
Description
3MM9340WI SUH PRECISION BALL BEARING ; POR PHENOLIC 200MM BORE ANGULAR CONTACT
Part # 3MM9340WI SUH
BDI # 22844439
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MM9136WI SUX
Description
3MM9136WI SUX PRECISION BALL BEARING ; POR PHENOLIC 180MM BORE ANGULAR CONTACT
Part # 3MM9136WI SUX
BDI # 22843349
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring