Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
W448M35-SD

COMPARE

W448M35-SD

Description
W448M35-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101756115

TIMKEN

Part # W448M35-SD

BDI # 24304323

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P448M50-SD

COMPARE

P448M50-SD

Description
P448M50-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755564

TIMKEN

Part # P448M50-SD

BDI # 24303310

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P448M85-SD

COMPARE

P448M85-SD

Description
P448M85-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755567

TIMKEN

Part # P448M85-SD

BDI # 24303316

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY