6244M
Description
6244MA DEEP GROOVE BALL BEARING ; 220MM ID 400MM OD 65MM WD OPEN
Part # 6244MA
BDI # 21964692
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
80TPS136
Description
80TPS136 CYL ROLLER THRUST BEARING ; NON RETURNABLE 24 OD
Part # 80TPS136
BDI # 1351545
Features
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.875
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Bore 1 - Inch:
8
Bore 2 - Millimeter:
209.55
Bore 2 - Inch:
8.25
Rolling Element:
Cylindrical Roller Bearing
6052M
Description
6052MB DEEP GROOVE BALL BEARING ; 260MM ID 400MM OD 65MM WD OPEN
Part # 6052MB
BDI # 21965062
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6252M-C3
Description
6252MB-C3 DEEP GROOVE BALL BEARING ; 260MM ID 480MM OD 80MM OD OPEN
Part # 6252MB-C3
BDI # 21965066
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
T811V-90013
Description
T811V-90013 THRUST TAPERED RLR BEARING ; NON RETURNABLE MACHINE RACE
Part # T811V-90013
BDI # 1374049
Features
Height - Millimeter:
92.075
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
3.625
Bore 2 - Inch:
8
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Other Features:
Single Row | Steel Races | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No