206PPG
Description
206PPG DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 206PPG
BDI # 1312099
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1309
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
W205PPG;W205PPGC3
Description
W205PPGC3 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 20.62MM WD
Part # W205PPG
BDI # 1374860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269399
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
9107PPG
Description
9107PPG DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD
Part # 9107PPG
BDI # 1352303
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1633
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
208PPG
Description
208PPG DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # 208PPG
BDI # 1312169
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1331
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
9105PPG
Description
9105PPG DEEP GROOVE RADIAL BALL BEARING ; 25MM BORE 47MM OD 12MM WD
Part # 9105PPG
BDI # 1352278
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269389
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes