C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
Series CJ2Y-Z double acting, single rod, smooth type air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Smooth type is perfect for low speed or low pressure applications. Available in 7 mounting types for versatility. Optional features include port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
- Double acting, single rod
- Bore size: (mm) 10, 16
- Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
- Minimum operating pressure: 0.03MPa
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
