LEHZ, Electric Gripper, 2 Finger, Vertical Type
The LEHZ is the most common electric gripper, with the most sizes. The motor drives a slide screw coupled to a lever assembly. The levers open and close the fingers, which follow a linear guide for alignment and stability. The narrow fingers are 12 to 36 mm long, with several optional tool mounting arrangements. A flat finger option is also available.
- Body sizes: 10, 16, 20, 25, 32, 40
- Compact motor option available: 10, 16, 20, 25
- Stroke range: 4 to 30 mm
- Gripping force range: 2 to 210 N
- 3 finger mounting options for custom tooling
- Manual adjustment screw for moving fingers with power off
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
