XT661-X321, Bernoulli Round Type
SMC's non-contact, cyclone and Bernoulli type grippers, series XT661 moves work pieces without leaving flaws or adsorption marks. Because no-contact is made with work pieces, the XT661 is ideal for transferring FPD glass substrates, solar cells, wafers, etc.
- Body material: resin
- Reduces vibration
- Outer body diameter: (mm) 39, 59, 79, 99
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号