对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

IDF*E, Refrigerated Air Dryer, Size 1~75, Standard Inlet Air Temperature

IDF*E, Refrigerated Air Dryer, Size 1~75, Standard Inlet Air Temperature

Series IDF*E refrigerated air dryers are suitable for use in aftercooled systems with compressors up to ~100 hp (depending on dew point desired).  These durable units have simple control systems and are easily serviced.


IDF, Refrigerated Air Dryer, Standard Inlet Air Temperature

IDF, Refrigerated Air Dryer, Standard Inlet Air Temperature

Series IDF refrigerated air dryers feature improved ambient (113°F/45°C) and inlet (149°F/65°C) air temperatures as well as improved flow ratings over standard models.  With an improved auto drain and standard dust filter, these units will provide years of reliable service.


IDF*F Refrigerated Air Dryer, Size 100~150, Standard Inlet Air Temperature

IDF*F Refrigerated Air Dryer, Size 100~150, Standard Inlet Air Temperature

Series IDF*F refrigerated air dryers are larger units with improved ambient (113°F/45°C) and inlet (140°F/60°C) air temperatures.


IDF*FS, Refrigerated Air Dryer, Sizes 100~150 w/Energy Saving Function, Standard Inlet Air Temperature

IDF*FS, Refrigerated Air Dryer, Sizes 100~150 w/Energy Saving Function, Standard Inlet Air Temperature

Series IDF*FS refrigerated air dryers are larger units with improved ambient (113°F/45°C) and inlet (140°F/60°C) air temperatures.  This energy saving design reduces the amount of heat exhausted by the dryer and can reduce power consumption during periods of reduced demand.


IDF*D, Refrigerated Air Dryer, Sizes 190~370, Standard Inlet Air Temperature

IDF*D, Refrigerated Air Dryer, Sizes 190~370, Standard Inlet Air Temperature

IDF*D refrigerated air dryers are our largest units.