IDF/IDU, Power Transformer, Separately Installed
IDF refrigerated air dryer series, in compliance with the Montreal Protocol Regulations, uses refrigerants R134a and R407C to prevent any damage to the earth's ozone layer. (Medium size series use R22). Series IDF can accommodate an inlet temperature of 40°C. Corrosion resistance is improved by using a stainless steel, plate type heat exchanger.
- For power supply and voltage other than standard
- Max. ambient temperature: 40°C
- Relative humidity 85% or less
- Applicable dryer: IDF1E to IDF15E-10, IDF22E-20/30, IDF37E-20/30, IDF55E-30, IDF75E-30, IDU3E-10 to 15E-10, IDU22E to 75E-30, IDF120D to 240D-3, IDF370B-603
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
