LECYM/LECYU, AC Servo Motor, Absolute Type
SMC's LECYM/U series is an AC servo motor controller, with a 20-bit absolute encoder. The LECYM/U has a power supply voltage of 200 to 230 VAC with a motor capacity of 100W, 200W, and 400W. The Fieldbus protocol used are MECHATROLINK-II and MECHATROLINK III type for an absolute encoder.
- AC Servo Motor Driver.
- Applicable Fieldbus protocol: MECHATROLINK II/III.
- Power supply voltage [V] 200 to 230 VAC.
- Motor capacity [W] 100/200/400.
- Control encoder: Absolute 20-bit encoder (Resolution: 1048576 p/rev).
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
