对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

C(D)RBU2*10~40-Z, Rotary Actuator, Free Mount, Vane Type

C(D)RBU2*10~40-Z, Rotary Actuator, Free Mount, Vane Type

Rotary actuator series CRBU2-Z is a free mount style, rotary actuator with direct mounting available in six types of direct mounting.  Through the  adoption of specially designed seals and stoppers, a rotation angle of 270° has been achieved for the first time in a compact vane style actuator.  To support thrust and radial loads, bearings are used throughout the series. 


CRBU2WU10~40-Z, Rotary Actuator, Free Mount w/Angle Adjuster, Vane Type

CRBU2WU10~40-Z, Rotary Actuator, Free Mount w/Angle Adjuster, Vane Type

Rotary actuator series CRBU2-Z is a free mount style, rotary actuator with direct mounting available in six types of direct mounting.  Through the  adoption of specially designed seals and stoppers, a rotation angle of 270° has been achieved for the first time in a compact vane style actuator.  To support thrust and radial loads, bearings are used throughout the series.