ZH, Vacuum Generator, Body Ported
Vacuum Generator series ZH offers a compact and light weight point-of-use generator with standard flow and large flow capability. There are two types available: box type with a silencer exhaust and body ported type with individual exhaust. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. Available in various nozzle diameters and a number of port sizes.
- Seven nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3, 1.5, 1.8. 2.0
- Four mounting types: direct, standard bracket, L-bracket, and DIN rail
- Silencer and standard bracket available
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
