IZF10R, Small Fan Ionizer w/Air Flow Function
The IZF10R shares the same fan size and ±13V ion balance with the IZF10, with two new features. A new 4-speed fan adjuster knob is added, including one higher and one lower speed for faster neutralization and greater range, or quieter operation. In addition to the high current/high voltage switch output, a second output signal indicates when emitter maintenance is required. These outputs pair with LEDs at the control panel indicating the same conditions. A power switch and an ion balance adjuster complete the controls.
- Tungsten emitters for longer life vs stainless steel
- Removable fan guard permits emitter cleaning
- Emitters replaceable at end of life
- Can be powered by a 24VDC cable with I/O, or 120VAC adapter
- Available bracket mounts on machine or stands freely on bench
- Bracket includes pivot and tilt slots to optimize treatment area
- LEDs: Power (orange/green), Error (red), Maintenance (green)
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
