C(D)J2-Z, Air Cylinder, Double Acting, Single Rod, Environmental Options
Series CJ2-Z environmental resistant options are designed for tough environments and is still the lightweight, double acting, single rod, stainless steel tube air cylinders. Available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Pivot and rod end brackets can be ordered with the cylinder under one part number.
- XC22 (FKM seals)
- XC85 (Food processing grease)
- X446 (PTFE grease)
- Bores sizes (mm): 10, 16
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
