AVL2000/3000/4000/5000 Series, Soft Start-up Valve w/ Lock Out

product_img

Series AVL adds lock-out capability to the basic AV series design to permit safe servicing of the equipment once the pneumatic supply has been shut off.  The black button on a yellow body aids in identifying the valve as a pneumatic disconnect.  It is available with multiple operating voltage choices as a manually operated valve with no power requirements.

  • Soft start valve w/lock out function
  • Modular connectivity with FRL components
  • Electrical entry options: DIN connector, M12 connector
  • The AVL is an energy isolation device, it is not an emergency stop device

 

Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Body Size Configuration Status
Port Thread Configuration Status
Port Size Configuration Status
Option Configuration Status
Voltage Configuration Status
Electrical Entry Configuration Status
Air Direction Configuration Status
Button Color Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本