Rodless Cylinder, MY1HT, Mechanically Jointed - High Precision Guide, High Rigidity
The MY1HT Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust cover to protect from contaminants. It has added a second integrated high precision linear guide to increase rigidity for accomodating maximum loads up to 320 kg (704 lbs). The cylinder component can be detached from the guide units or workpiece for easy maintenance and cylinder replacement. External shock absorbers are standard.
- Bore sizes: 50, 63 mm
- Stroke lengths: 200, 400, 600, 800, 1000, 1500, 2000, 3000, 4000, 5000 mm
- Minimum operating pressure: 0.10 MPa (15 psi)
- Speed: 100~1000 mm/sec
- Long stroke option: up to 5000 mm (XB11)
- Auto switch capable
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
