JXC*1, Step Motor Controller, Fieldbus Direct Input Type for LES
The JXC*1 is a single axis controller for LE's 24VDC step motors compatible with several fieldbus protocols including Ethernet/IP fieldbus. Actuator motors can be operated by calling a line of step data or by direct numerical instruction, each possible over the network. Futher fieldbus compatible functions include return to origin, alarm outputs and resets, parameter setup, status monitoring, and trial runs.
- Up to 64 lines of step data
- Positioning and pushing operations
- Absolute and relative movements
- Screw bracket or DIN rail mounting
- 6 LED status indicators
- 3 rotary switches for setting IP address
- Software configuration via laptop or teaching box (software and box sold separately)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号