90-VT317, 3 Port Direct Operated Poppet Valve
Series VT 3port, direct operated poppet valves are compact in size, yet provide large flow capacity, and low power consumption. The series is suitable for use in vacuum applications. The VT valve is a single valve with 6 functions (universal porting type) such as N.C. valve, N.O. valve, divider valve, selector valve, etc. The manifold style valve, series VO, can be easily converted from N.C. (normally closed) to N.O. (normally open) by merely turning over the switch cover.
- 3 port direct operated poppet valve
- Material restriction type
- Rubber seal
- Actuation: direct operated 2 position single solenoid
- Operating pressure range: 0 to 0.9 MPa.
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
