90-C(D)J2, Air Cylinder, Double Acting, Single Rod
Air cylinder series 90-C(D)J2 miniature cylinders available in double acting and offer stainless steel tubing and stainless steel rods. 90-CJ2 is made from materials compatible with secondary battery manufacturing. 91-CJ2 includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. The series is available in bore sizes 10mm and 16mm and stroke lengths up to 200mm.
- Standard double acting single rod
- Material restriction type
- Bore sizes: 10, 16 (mm)
- Strokes from 15mm through 200mm depending upon bore size
- Mounts: basic, foot, front flange, double clevis
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
