90/91-C(D)A2, Air Cylinder Standard Type, Double Acting Single Rod
Air cylinder series 90-CDA2 and 91-CDA2 has 5 bore sizes and can meet secondary battery manufacturing needs. 90-CDA2 is made from materials campatible with secondary battery manufacturing. 91-CDA2 also includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. 7 mounting options are available. Auto switch capable.
- Double acting, single rod, standard type
- Compatible with secondary battery manufacturing
- Bore sizes (mm): 40, 50, 63, 80, 100
- Standard strokes (mm): 25 to 700
- Maximum operating pressure: 1.0MPa
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
