90/91-C(D)UK, Free Mount Cylinder, Non-rotating, Double Acting
The series 90-CDUK and 91-CDUK non-rotating free mount cylinder saves space and allows direct and precise mounting. 90-CDU is made from materials compatible with secondary battery manufacturing. 91-CDU includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm.
- Bore sizes from 10mm to 32mm available
- Compatible with secondary battery manufacturing
- Stroke lengths up to 50mm
- Non-rotating Rod
- Double acting
- Auto-switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
