GD40-2-01, Differential Pressure Gauge

The pressure differential at the inlet and the outlet of compressed air equipment can be viewed at a glance on the pressure differential gauge. It is ideal for the maintenance control of filters. Compact and lightweight, it can be installed easily by merely providing a bypass circuit. GD40 is provided with a protective cover to prevent hazards.
- Pressure Differential Gauge.
- Applicable Fluid: compressed air.
- Pressure ranges: 0 to 0.2 MPa.
- Repeatability: ±0.006 MPa.
- Provided with a protective cover to prevent hazards.
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号