MSQ
Rotary Actuator series 92-MSQ is a compact rotary table is ideal for material transfer applications. 92-MSQ is made from materials compatible with secondary battery manufacturing and includes a vacuum port to remove potential contaminants. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability