90/91-MHL2, Air Gripper, Parallel Style, Wide Opening
Air Gripper series 90-MHL and 91-MHL are designed for applications that require a wide travel range of gripper fingers. 90-MHL is made from materials compatible with secondary battery manufacturing. 91-MHL includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force.
- Applicable bore size: 20, 25
- Applicable auto switches: M9BWV, M9BW, Y7BWV, Y7BW
- Specifications and dimensions for the 90-series are the same as standard products
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
