90-SFD, Clean Air Filter
90-SF series clean air filters are available as cartridge type or disposable type models. The filtration level is 0.01 micron (filtering efficiency of 99.99%) on units with membrane elements. The SFB20, with a sintered metallic element, has a nominal filtration of 120 micron. 90-SFD is made from materials compatible with secondary battery manufacturing.
- Maximum operating pressure: 1.0 MPa (at 20°C)
- Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
- Disposable (non-replaceable element) and Cartridge Type (replaceable element)
- Operating temperature: 5 to 45°C
- RoHS compliant
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
