90-ISE50, High Precision Digital Pressure Switch for Positive Pressure
High precision digital pressure switch series 90-ISE50 is a standard thread type for positive pressure. 90-ISE50 is made from materials compatible with secondary battery manufacturing. 90-ISE50 is used for a wide range of fluids. The stainless steel diaphragm prevents direct contact between sensor and measured fluid.
- High-precision digital pressure switch for general fluids
- Positive pressure: 1/1000 (0.001 MPa)
- Functions: anti-chattering, auto shift, auto preset, key lock, and zero out
- Extremely low leakage
- Material restriction type
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
