90-PF2W7, Digital Flow Switch for Water, Integrated Display Type
Digital flow switch series 90-PF2W is designed to check water flow rates. 90-PF2W is made from materials compatible with secondary battery manufacturing. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
- Digital flow switch for water applications
- Integrated display type
- Flow rate range: 0.5-4(?/min) ~ 10-100(?/min)
- Output for display unit with or w/o analog output
- Port sizes: 3/8, 1/2, 3/4, 1"
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
